X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX AMNS118RBEC "Montrose" 1 Bulb Wall Sconce

Item: AMNS118RBEC
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18-1/8"
Width 7-1/2"
Extension From Wall 4"
Backplate Dimension "5"" Diameter"
Number of Bulbs 1
Bulb Type CFL
Lamp Type 4 Pin
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Lighting Direction Up Light
Mounting Options Up Light
Shade White Linen Acrylic
Shade Material Fabric
Eco-Friendly Energy Efficient
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Construction Metal
Weight 6 lbs