AFX Lighting AXS1BL "Xenon Task Lighting System" Under Cabinet Light
| Item: | AXS1BL |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $41.82 (Pricing is for Black)
Details and Dimensions
| Height | 1-1/8" |
| Width | 3-1/8" |
| Number of Bulbs | 1 |
| Bulb Type | Xenon / Krypton |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Lighting Direction | Down Light |


