AFX Lighting AEH2420BL "Swivel Halogen Spotlight" Under Cabinet Light
| Item: | AEH2420BL |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $125.46 (Pricing is for Black)
Details and Dimensions
| Height | 1-3/4" |
| Diameter | 1-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Halogen MR11 |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 20 W |
| Lighting Direction | Down Light |


