X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ALUL18RB Under Cabinet Light

Item: ALUL18RB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 1-3/8"
Width 18"
Length 4"
Number of Bulbs 8
Bulb Type LED
Max. Wattage Per Bulb 1 W
Total Fixture Wattage 8 W
Suitable Installation Dry
Construction 22-Gauge Steel
Lighting Direction Down Light
Wire Length 60"