X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



AFX ALUL12RB Under Cabinet Light

Item: ALUL12RB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1-3/8"
Width 12"
Length 4"
Number of Bulbs 5
Bulb Type LED
Max. Wattage Per Bulb 1 W
Total Fixture Wattage 5 W
Suitable Installation Dry
Construction 22-Gauge Steel
Lighting Direction Down Light
Wire Length 60"