X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ALCS218RBEC "Lancet" Multi Bulb Wall Sconce

Item: ALCS218RBEC
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $234.00

Price: $140.07 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 15"
Width 5-7/8"
Extension From Wall 3-7/8"
Backplate Dimension "15"" x 5 7/8"""
Number of Bulbs 2
Bulb Type Compact Fluorescent 4-pin
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 36 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Glass
Shade Material Glass
Eco-Friendly Energy Efficient
Energy Star
Suitable Installation Damp
Voltage 120V
Weight 4 lbs
Additional Information "extends from wall 3 7/8"""