X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX AEXL320RB "Xenon Systems" Under Cabinet Light

Item: AEXL320RB
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $99.00

Price: $66.03 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 1-3/8"
Width 18"
Length 4"
Number of Bulbs 3
Bulb Type Xenon / Krypton Bi-Pin
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 60 W
Glass Type Glass
Suitable Installation Damp
Construction Steel
Weight 2 lbs
Lighting Direction Down Light