X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX AEXL220WH "Xenon Systems" Under Cabinet Light

Item: AEXL220WH
Finish: White
Online Availability: Please call for availability.

List Price: $75.00

Price: $50.03 (Pricing is for White)



Details and Dimensions

Height 1-3/8"
Width 12"
Length 4"
Number of Bulbs 2
Bulb Type Xenon / Krypton Bi-Pin
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 40 W
Glass Type Glass
Suitable Installation Damp
Construction Steel
Weight 2 lbs
Lighting Direction Down Light