X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX AEXL120RB "Xenon Systems" Under Cabinet Light

Item: AEXL120RB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1-3/8"
Width 9"
Length 4"
Number of Bulbs 1
Bulb Type Xenon / Krypton Bi-Pin
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Glass Type Glass
Suitable Installation Damp
Construction Steel
Weight 1 lb
Lighting Direction Down Light