X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ADYP418SNMV "Dayton" Drum Pendant

Item: ADYP418SNMV
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,237.50

Price: $750.38



Details and Dimensions

Height 9"
Width 24"
Diameter 24"
Overall Height 72"
Number of Bulbs 4
Bulb Type CFL
Lamp Type GU24
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 72 W
Shade Type Drum
Suitable Installation Damp
Construction Acrylic
Features 6' Adjustable Cable