X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



AFX ACRS213RBMVT Multi Bulb Wall Sconce

Item: ACRS213RBMVT
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 5-3/4"
Width 13-1/2"
Extension From Wall 3-3/4"
Number of Bulbs 2
Bulb Type CFL
Lamp Type 4 Pin
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Shade Faux Alabaster
Eco-Friendly Energy Star
Weight 4 lbs