X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ARIS224SNMV Multi Bulb Wall Sconce

Item: ARIS224SNMV
Finish: Satin Nickel
Online Availability: Please call for availability.

List Price: $518.10

Price: $304.15



Details and Dimensions

Height 32-1/2"
Width 4"
Extension From Wall 3-5/8"
Number of Bulbs 2
Bulb Type CFL
Lamp Type 4 Pin
Bulb(s) Included No
Max. Wattage Per Bulb 24 W
Total Fixture Wattage 48 W
Glass Type Frosted White
Voltage 120V
ADA Compliant Yes
Weight 6 lbs