X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



AFX ANLL22RB "NLL Series" Under Cabinet Light

Item: ANLL22RB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1"
Width 22"
Length 3-3/4"
Number of Bulbs 1
Bulb Type LED SMT-Array
Bulb(s) Included Yes
Max. Wattage Per Bulb 9.5 W
Total Fixture Wattage 9.5 W
Glass Type Frosted
Eco-Friendly Energy Efficient
Voltage 120V
Weight 3 lbs
CEC Approved No