X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ANLL14WH "NLL Series" Under Cabinet Light

Item: ANLL14WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $158.40

Price: $96.05 (Pricing is for White)




Details and Dimensions

Height 1"
Width 14"
Length 3-3/4"
Number of Bulbs 1
Bulb Type LED SMT-Array
Bulb(s) Included Yes
Max. Wattage Per Bulb 7 W
Total Fixture Wattage 7 W
Glass Type Frosted
Eco-Friendly Energy Efficient
Voltage 120V
Weight 2 lbs