X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ATPDW70050LBK Wall Mounted Flood Lights

Item: ATPDW70050LBK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $147.00

Price: $98.05



Details and Dimensions

Height 4-1/2"
Width 4-1/4"
Length 3-7/8"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 10.5 W
Total Fixture Wattage 10.5 W
Shade Material Clear Lexan
Weight 1 lb