X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ATPDW213BKPLT Wall Mounted Flood Lights

Item: ATPDW213BKPLT
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 4-3/4"
Width 8-3/4"
Length 7"
Number of Bulbs 2
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 52 W
Shade Material Polycarbonate
Weight 3 lbs