X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ATPDW113BKPLT Wall Mounted Flood Lights

Item: ATPDW113BKPLT
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $72.04



Details and Dimensions

Height 4-1/2"
Width 8-1/4"
Length 3-7/8"
Number of Bulbs 1
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Shade Material LexanŽ
Weight 2 lbs