X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ATPDW110050LBK Wall Mounted Flood Lights

Item: ATPDW110050LBK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $207.00

Price: $124.06



Details and Dimensions

Height 4-3/4"
Width 8-3/4"
Length 7"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 17 W
Total Fixture Wattage 17 W
Shade Material Clear Lexan
Weight 1 lb