X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ALW432R8 "Low Profile/Narrow Wrap" Flush Mount Ceiling Light

Item: ALW432R8
Finish: Prismatic Lens
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $165.00

Price: $112.06 (Pricing is for Prismatic Lens)



Details and Dimensions

Height 2-3/8"
Width 11-1/2"
Diameter 11-1/2"
Length 48"
Number of Bulbs 4
Bulb Type CFL
Max. Wattage Per Bulb 32 W
Total Fixture Wattage 128 W
Eco-Friendly Energy Star
Suitable Installation Damp
Construction Acrylic