X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



AFX ALW232R8 "Low Profile/Narrow Wrap" Flush Mount Ceiling Light

Item: ALW232R8
Finish: Prismatic Lens
Online Availability: Please call for availability.

List Price: $78.00

Price: $52.03 (Pricing is for Prismatic Lens)



Details and Dimensions

Height 2-3/8"
Width 7"
Diameter 7"
Length 48"
Number of Bulbs 2
Bulb Type CFL
Max. Wattage Per Bulb 32 W
Total Fixture Wattage 64 W
Shade Acrylic
Shade Material Acrylic
Eco-Friendly Energy Star
Suitable Installation Damp
Construction Steel
Weight 8 lbs