X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



AFX ALW217R8 "Low Profile/Narrow Wrap" Flush Mount Ceiling Light

Item: ALW217R8
Finish: Prismatic Lens
Online Availability: Please call for availability.


Details and Dimensions

Height 2-3/8"
Width 7"
Diameter 7"
Length 24"
Number of Bulbs 2
Bulb Type Fluorescent
Lamp Type T8
Max. Wattage Per Bulb 17 W
Total Fixture Wattage 34 W
Shade Acrylic
Shade Material Acrylic
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 120V
Construction Acrylic
Weight 5 lbs