X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



This item is relatively unique. If you'd like to look at other items, please go back to the search results.

Elkay ECMR43223 "Celebrity" Triple Bowl Kitchen Sink

Item: ECMR43223
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 3
Length 43"
Width 22"
Depth 7"
Overall Size 43'' x 22'' x 7''
Bowl Length 13-1/2"
Bowl Width 18"
Bowl Depth 7"
Second Bowl Length 10"
Second Bowl Width 12"
Second Bowl Depth 5-1/8"
Third Bowl Length 13-1/2"
Third Bowl Width 18"
Third Bowl Depth 7"
Minimum Cabinet Size 48"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 20
Sound Reduction Yes
Features Full Spray Sound Deadening
Height 7"
View Similar Products