X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



This item is relatively unique. If you'd like to look at other items, please go back to the search results.

Native Trails NCPS912 "Aurora" 60'' x 30'' Soaking Tub

Item: NCPS912
Finish: Antique Copper
Select Finish:


Details and Dimensions

Tub Installation Type Free Standing
Overall Size 60 x 29 x 30
Length 60"
Width 29"
Depth 30"
Height to Overflow 14"
Weight 89 lbs
Drain Included No
Drain Location Center
Drain Hole Size 2"
Construction Copper
Tub Construction Metals
Features Single Walled Bathtub
Additional Information IAPMO Listed / cUPC Certified
Post-Consumer Recycled Copper
Finish And Texture May Vary. Dimensions May Vary Up To 1''
Gauge 16
Height 32"
View Similar Products