This item is relatively unique. If you'd like to look at other items, please go back to the search results.
Hansgrohe H31721001 "Focus S" Vertical Spray Bidet Faucet
| Item: | H31721001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $162.62
Details and Dimensions
| Bidet Faucet Type | Vertical Spray |
| Number of Faucet Holes | 1 Hole |
| Drain Included | Yes |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| ADA Compliant | Yes |
| Features | • Swivel Bidet Aerator |
| Shown With | Metal Lever Handle |
| Includes | Pop-Up Drain |
| Construction | Brass |
| Faucet Hole Configuration | Single Hole |
| Faucet Hole Diameter | 1-1/4" |
| Flow Rate (GPM) | 2.2 |
| Height | 5-1/4" |
| Maximum Deck Thickness | 1-5/8" |
| Spout Height | 2-7/8" |
| Spout Length | 4-5/8" |
| Valve Type | Ceramic Disc |
| Product Specifications |
| Installation Guide |
| Warranty |