This item is relatively unique. If you'd like to look at other items, please go back to the search results.

Hansgrohe H31721001 "Focus S" Vertical Spray Bidet Faucet

Item: H31721001
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $162.62



Details and Dimensions

Bidet Faucet Type Vertical Spray
Number of Faucet Holes 1 Hole
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
ADA Compliant Yes
Features • Swivel Bidet Aerator
Shown With Metal Lever Handle
Includes Pop-Up Drain
Construction Brass
Faucet Hole Configuration Single Hole
Faucet Hole Diameter 1-1/4"
Flow Rate (GPM) 2.2
Height 5-1/4"
Maximum Deck Thickness 1-5/8"
Spout Height 2-7/8"
Spout Length 4-5/8"
Valve Type Ceramic Disc