This item is relatively unique. If you'd like to look at other items, please go back to the search results.
ET2 EE2011321 "Starburst" Multi Light Pendant
| Item: | EE2011321 |
| Finish: | Violet |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $690.35 (Pricing is for Violet)
Details and Dimensions
| Height | 6" |
| Width | 20" |
| Number of Bulbs | 19 |
| Bulb Type | G4 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 10 W |
| Total Fixture Wattage | 190 W |
| Glass Type | Mirror Chrome |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |
| Additional Information | Adjustable - Maximum height of 53'' |