X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

This item is relatively unique. If you'd like to look at other items, please go back to the search results.

PROFLO PFCT100HEWH Two Piece Toilet

Item: PFCT100HEWH
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
Toilet Configuration Two Piece
Toilet Bowl Type Round bowl
Toilet Installation Type Floor Mounted
Height to Rim 14-5/8"
Width 15-3/4"
Depth 27"
Water Depth From Rim 8-7/8'' x 7-5/8''
Flush Type Gravity Flush
Flush Technology High-Efficency
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Finish Matching
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Construction Vitreous China
Eco Friendly Water Sense
Features Color Matched Trip Lever, Close Coupled Tank With Cover
Includes Complete 2 Pc Toilet, Toilet Seat, Wax Ring, Flange Bolts
Lever Placement Front Mount