X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



This item is relatively unique. If you'd like to look at other items, please go back to the search results.

Kohler K2766-EH-0 "Marston" Wall Hung Bathroom Sink

Item: K2766-EH-0
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4'' Centerset
Length 16"
Width 20-3/8"
Depth 12"
Height 12-1/2"
Overall Size 16 x 20-3/8 x 12
Bowl Length 15"
Bowl Width 11"
Bowl Depth 5"
Sink Shape Corner
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/16"
Drain Included Yes
Drain Location Center
Drain Hole Size 1-11/16"
Overflow Yes
Overflow Location Front
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Installation Hardware Included Yes
Shown With Triton Faucet
Includes Metal Pop-Up Drain Yes
Number of Bowls 1
View Similar Products