X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

This item is relatively unique. If you'd like to look at other items, please go back to the search results.

Capital Lighting C1363TS246 3 Bulb Bathroom Light

Item: C1363TS246
Finish: Tortoise
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8"
Width 18"
Extension From Wall 10"
Backplate Dimension 5-1/10''H x 5-1/10''W
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 6 lbs