X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

This item is relatively unique. If you'd like to look at other items, please go back to the search results.

American Standard A3571068C020 "Green Tea" 60'' x 36''

Item: A3571068C020
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
Tub Installation Type Drop-in or Undermount
Overall Size 60 x 36 x 21
Length 60"
Width 36"
Depth 21"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 52
Number of Jets 8
Adjustable Jets Yes
Control Type Air Switch
Number Of Speeds Single Speed
Drain Included No
Drain Location Reversible
Material Acrylic
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean System