This item is relatively unique. If you'd like to look at other items, please go back to the search results.

Hinkley H4807SU "Veranda" Large Foyer Chandelier

Item: H4807SU
Finish: Summerstone
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $2,800.40



Details and Dimensions

Height 57"
Width 46-3/4"
Diameter 46-3/4"
Number Of Tiers 2
Number of Bulbs 15
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 600 W
Chain Length 120"
Suitable Installation Dry
Weight 65 lbs
Voltage 120V
Additional Information "Fixture exceeds 50 lbs. and requires heavy duty mounting support, Hand-Sewn Silk Shades, Crystal Teardrop Pendalogues"