This item is relatively unique. If you'd like to look at other items, please go back to the search results.
Hansgrohe AX11422001 "Axor Urquiola" Clawfoot Tub Faucet with Spray
| Item: | AX11422001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,560.40 (Pricing is for Chrome)
Details and Dimensions
| Height | 40-5/8" |
| Length | 9-5/8" |
| Construction | Metal |
| Features | • 45'' Techniflex Handshower Hose, 2.5 GPM Axor Starck Hand Shower, Thermostatic Temperature Control |
| Spout Length | 8" |
| Number Of Handles | 1 Handle |
| Handle Type | Lever |
| Flow Rate (GPM) | 5.3 |
| Handle(s) Included | Yes |
| Connection Size | 1/2- NPT |
| Diverter Spout | Yes |
| Handshower Included | Yes |
| Maximum Deck Thickness | 6-1/4" |
| Number Of Spray Head Functions | 2 |
| Rough In Valve Included | No |
| Shower Head Type | Multi Function |
| Spray Functions | Full and Mono |
| Valve Type | Ceramic |
| Warranty |