X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



This item is relatively unique. If you'd like to look at other items, please go back to the search results.

Elkay EEFU402010DBG "Avado" Triple Bowl Kitchen Sink

Item: EEFU402010DBG
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 3
Length 40"
Width 20-1/2"
Depth 10"
Overall Size 40 x 20-1/2 x 10
Bowl Length 14"
Bowl Width 18"
Bowl Depth 10"
Second Bowl Length 7-1/2"
Second Bowl Width 16"
Second Bowl Depth 6"
Third Bowl Length 13-1/2"
Third Bowl Width 16"
Third Bowl Depth 10"
Minimum Cabinet Size 45"
Number of Faucet Holes 0 Hole
Drain Included Yes
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes
Weight 69 lbs
Includes Drain and Bottom Grid
View Similar Products