X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

This item is relatively unique. If you'd like to look at other items, please go back to the search results.

Kohler K1114-GLA-0 "Windward" 72" x 42" Air Tub

Item: K1114-GLA-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,956.25

Price: $2,462.56 (Pricing is for White)




Details and Dimensions

Tub Installation Type Drop In
Length 72"
Width 42"
Height to Overflow 15"
Weight 132 lbs
Drain Hole Size 1-1/2"
Construction Acrylic
Features Left Side Drain Placement, Blower Motor With 300 W Heater
120 Air Jets, Textured Bottom Surface, Molded Lumbar Support and Armrests
Additional Information Minimum Access Panel For Blower Motor 20'' W X 15'' H
Bowl Length 64"
Bowl Width 32"
Gallon Capacity 78.5
Height 22-1/4"
Integral Skirt/Apron Yes
Number of Bathers 1