X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



This item is relatively unique. If you'd like to look at other items, please go back to the search results.

KitchenAid KKSGB900EBL Gas Range

Item: KKSGB900EBL
Finish: Black
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Slide-In
Total Capacity 6.5cu ft
ADA Compliant Yes
Cleaning Type Self
Interior Light Yes
Cooktop Material Porcelain Coated Steel
Burner Type Sealed
Grates Continuous Cast Iron
Control Type Glass Touch
Fuel Type Gas
Cabinet Width 30"
Overall Height 36"
Overall Width 29-7/8"
Volts/Hertz/Amps 120V / 15A
Temperature Management System Even-Heat True Convection
Range Configuration Range with Baking Drawer
Control Features Cook Time
Steam Bake
Baking Drawer Bake
Delay Start
Bread Proofing
Convection Broil
Baking Drawer Keep Warm
Warm Zone
Keep Warm Setting
Convection Roast
Baking Drawer Slow Cook
Convection Bake
Clock
Rack Type 3 Racks / 7 Positions
Power ON Light Yes
Number of Burners 5
BTU 56200
Included Features Aqualift
EasyConvect Conversion
Wireless Probe
FIT Guarantee
Steam Rack
UL Listed Yes