X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

This item is relatively unique. If you'd like to look at other items, please go back to the search results.

GE Profile Series GPGB950DEFBB Gas Range

Item: GPGB950DEFBB
Finish: Black
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Installation Type Freestanding
Total Capacity 6.8cu ft
Star-K Compliant Yes
Self Clean Yes
Interior Light Yes
Cooktop Material Porcelain Enamel
Burner Type Sealed
Control Type Glass Touch
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30"
Weight 220 lbs
Oven Interior Dimensions 24 x 15 x 20-5/8 Lower; 24 x 9-1/2 x 19-1/8 Upper
Overall Depth 30"
Overall Height 47-1/4"
Overall Width 30"
Volts/Hertz/Amps 120V / 60Hz /15A
Range Configuration Double Oven Range
Control Features Convection Roast
Precise Simmer
Convection Bake
Dual Broil
Gas Cooktop Lockout
Rack Type 3 Racks
Number of Burners 5
Included Features Lower Oven Convection Technology
Reversible Cast Griddle/Grill
Includes LP Conversion Kit