X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



This item is relatively unique. If you'd like to look at other items, please go back to the search results.

Elkay ELTR5422106 "Lustertone" Triple Bowl Kitchen Sink

Item: ELTR5422106
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 3
Length 54"
Width 22"
Depth 10-1/8"
Overall Size 54'' x 22'' x 10-1/8''
Bowl Length 16"
Bowl Width 16"
Bowl Depth 10-1/8"
Second Bowl Length 16"
Second Bowl Width 16"
Second Bowl Depth 10-1/8"
Third Bowl Length 16"
Third Bowl Width 16"
Third Bowl Depth 10-1/8"
Minimum Cabinet Size 57"
Corner Radius 1-1/2
Number of Faucet Holes 6 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 33 lbs
Features Full Spray Sound Deadening
Full Spray Sound Deadening, Bowl and Faucet Deck Recess 3/16'' Below Outside Edge of Sink
Drain Size : 3-1/2
Faucet Hole Configuration 8'' Widespread
Height 10-1/8"
View Similar Products