X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



This item is relatively unique. If you'd like to look at other items, please go back to the search results.

Frigidaire FFGDS3065PF "Gallery" Dual Fuel Range

Item: FFGDS3065PF
Finish: Stainless Steel


Details and Dimensions

Installation Type Slide-In
ADA Compliant Yes
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Deep-Sump Formed
Grates Continuous Cast Iron
Control Type Cast Metal Knobs
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30"
Weight 240 lbs
Oven Interior Dimensions 18-3/4D x 17-1/2H x 24-1/8W
Overall Depth 28-5/16"
Overall Height 36-5/8"
Overall Width 30"
Volts/Hertz/Amps 240/208V / 60Hz / 30A
Temperature Management System True Convection
Range Configuration Range with Storage Drawer
Control Features Steam Clean
Lockout
One-Touch Options
Variable Broil
Keep Warm
Cancel / Start
Quick Preheat
Bake
Temperature Probe
Convection Conversion
Quick Clean
Cook Duration
Rack Type 1 HD Handle, 1 Offset, 1 HD Auto Rack / 5 Positions
Number of Burners 4
BTU 46500
Ignition System Electronic Pilotless
Included Features Effortless Convection
Effortless Oven Rack
Timer Yes
UL Listed Yes
View Similar Products