X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

This item is relatively unique. If you'd like to look at other items, please go back to the search results.

Elkay EELG1515BK0 "Gourmet E- Granite" Self Rimming Bar Sink

Item: EELG1515BK0
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $323.00

Price: $264.86 (Pricing is for Black)



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 15-3/4"
Width 15-3/4"
Depth 8"
Overall Size 15-3/4'' x 15-3/4'' x 8''
Overall Height 8"
Bowl Length 13"
Bowl Width 13"
Bowl Depth 8"
Minimum Cabinet Size 21"
Corner Radius 1
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction E-Granite
Sound Reduction Yes
Installation Hardware Included Yes
Shipping Weight 18 lbs
Features Universal Mount Can be Installed as Self Rimming or Undermount, Naturally Sound Deadened and Heat Resistant, UV Resistant to Prevent Color-fading
Faucet Hole Configuration No Faucet Holes