X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

This item is relatively unique. If you'd like to look at other items, please go back to the search results.

Kohler K1357-G-0 "Devonshire" 60" Air Tub

Item: K1357-G-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,131.05

Price: $1,775.17 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 ''x 32'' x 20''
Length 60"
Width 32"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 60
Number of Jets 120
Adjustable Jets Yes
Number Of Speeds Variable
Weight 84 lbs
Minimum Floor Support 47 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 15
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 5
Heater Voltage 120
Access Panel Yes
Material Acrylic
Tile Flange Yes
Slip Resistant Surface Textured
Hard Wire Service Required Yes
Features BubbleMassage Jets
Includes Molded Lumbar Support and Armrests
Bowl Depth 14-1/2"
Bowl Length 51"
Bowl Width 24"
Height 20"
Number of Bathers 1
Wattage 300 Watts