X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



This item is relatively unique. If you'd like to look at other items, please go back to the search results.

GE Monogram GZDWR240HBS Wine Cooler

Item: GZDWR240HBS
Finish: Stainless Steel


Details and Dimensions

Total Capacity 5.50cu ft
Unit Capacity 57 Wine Bottles
Control Location Upfront
Control Type Electronic
Adjustable Temperature Control Yes
Interior Light Yes
Installation Type Built-In
Freestanding
Weight 110 lbs
Overall Depth 23-3/4"
Overall Height 34-1/2"
Overall Width 23-3/4"
Back Air Clearances 0"
Side Air Clearances 0"
Top Air Clearance 0"
Volts/Hertz/Amps 120V / 60Hz / 2A
Rack Type 7 With Wood Shelf Fronts
Features Reversible Door
ADA Compliant Yes
CEC Approved Yes
Included Features UV Resistant, Tempered Glass Door
Includes Stainless Steel Tubular Handle
View Similar Products