X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



This item is relatively unique. If you'd like to look at other items, please go back to the search results.

Crystorama C1137CHCLSAQ "Traditional Crystal" Large Foyer Chandelier

Item: C1137CHCLSAQ
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 32"
Width 26"
Diameter 26"
Overall Height 68"
Number Of Tiers 2
Number of Bulbs 12
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 480 W
Crystal Yes
Crystal Type Clear Swarovski Spectra
Chain Length 36"
Wire Length 72"
Construction Glass
Weight 28 lbs
Voltage 120V
View Similar Products