X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



This item is relatively unique. If you'd like to look at other items, please go back to the search results.

Elkay ELTR46226 "Lustertone" Triple Bowl Kitchen Sink

Item: ELTR46226
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 3
Length 46"
Width 22"
Depth 7-5/8"
Overall Size 46'' x 22'' x 7-5/8''
Bowl Length 13-1/2"
Bowl Width 16"
Bowl Depth 7-5/8"
Second Bowl Length 13-1/2"
Second Bowl Width 16"
Second Bowl Depth 7-5/8"
Third Bowl Length 13-1/2"
Third Bowl Width 16"
Third Bowl Depth 7-5/8"
Minimum Cabinet Size 51"
Corner Radius 1-1/2
Number of Faucet Holes 6 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 30 lbs
Features Full Spray Sound Deadening
Full Spray Sound Deadening, Bowl and Faucet Deck Recess 3/16'' Below Outside Edge of Sink
3-1/2'' Drain Holes, Drains Sold Separately
Faucet Hole Configuration 8'' Widespread
Height 7-5/8"
View Similar Products