X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



This item is relatively unique. If you'd like to look at other items, please go back to the search results.

Native Trails NCPS902 "Aurora" Unique Size Soaking Tub

Item: NCPS902
Finish: Antique Copper
Select Finish:


Details and Dimensions

Tub Installation Type Free Standing
Overall Size 72 x 32 x 32
Length 72"
Width 32"
Depth 32"
Height to Overflow 14-1/2"
Weight 124 lbs
Drain Included No
Drain Location Center
Drain Hole Size 2"
Construction Copper
Tub Construction Metals
Features Single Walled Bathtub
Additional Information IAPMO Listed / cUPC Certified
Post-Consumer Recycled Copper
Finish And Texture May Vary. Dimensions May Vary Up To 1''
Gauge 16
Height 30"
View Similar Products