X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

This item is relatively unique. If you'd like to look at other items, please go back to the search results.

Frigidaire FGLFH21F8HW "Gallery" Upright Freezer

Item: FGLFH21F8HW
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
Total Capacity 20.5cu ft
Defrost Type Frost Free
Interior Light Yes
Number of Shelves 2
Number of Freezer Door Bins 5
Weight 240 lbs
Installation Type Freestanding
Overall Depth 28-5/8"
Overall Height 71-3/8"
Overall Width 32"
Power Yes
Control Type Express-Select Controls
Volts/Hertz/Amps 120 V / 60Hz / 15A
Eco-Friendly Energy Star
Additional Information Lock w/Pop-out Key
Soft Freeze Zone
Control Features Control Lock
Power Failure Alarm
Door Ajar Alarm
Control Location Top
Temperature Management System Adjustable Temperature Control