Details and Dimensions
| Hood Material | Stainless Steel |
| Exhaust Fan Controls | 2 |
| Vent Type | Ducted |
| Overall Depth | 20-1/8" |
| Overall Height | 6-1/2" |
| Overall Width | 36" |
| Duct Type | Round |
| Duct Size | 7" |
| Control Type | Rocker |
| Cooktop Lights | Yes |
| CFM | 300 CFM |
| Volts/Hertz/Amps | 120V/60Hz/15A |
| Voltage | 120V |
| Bulb Type | GU10 - MR16 |
| Features | • Under Cabinet, 120-300 CFM, 2.3 Amps, 0.8-5.0 Sones, 60 Hz, Duct Size: 3-1/4" x 10" or 7" Round or Non-Ducted |
| Max. Wattage Per Bulb | 35 W |
| Number of Bulbs | 4 |
| Product Specifications |
| Parts Breakdown |
| Warranty |