Details and Dimensions
| Hood Material | Stainless Steel |
| Exhaust Fan Controls | 2 |
| Vent Type | Recirculating |
| Overall Depth | 17-1/2" |
| Overall Height | 6" |
| Overall Width | 42" |
| Control Type | Rocker |
| Cooktop Lights | Yes |
| Volts/Hertz/Amps | 120V/60Hz/15A |
| Voltage | 120V |
| Features | • 2.0 Amps, 2850 RPM, Two-speed, Non-ducted Filter |
| Max. Wattage Per Bulb | 75 W |
| Number of Bulbs | 1 |
| Product Specifications |
| Parts Breakdown |
| Warranty |