Broan BF402402 "F40000" Under Cabinet Range Hood

Item: BF402402
Finish: Biscuit

Price: $95.85

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Hood Material Stainless Steel
Exhaust Fan Controls 2
Vent Type Ducted
Overall Depth 17-1/2"
Overall Height 6"
Overall Width 24"
Control Type Rocker
Cooktop Lights Yes
CFM 190 CFM
Volts/Hertz/Amps 120V/60Hz/15A
Voltage 120V
Features • Under Cabinet, 160-190 CFM, 2.0-2.5 Amps, 6.5 Sones, 2850 RPM; Duct Size: (H or V) 3-1/4" x 10", 7" Round or Non-Ducted
Max. Wattage Per Bulb 75 W
Number of Bulbs 1