Broan N403023 Under Cabinet Range Hood

Item: N403023
Finish: Black

Price: $107.07

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Hood Material Stainless Steel
Exhaust Fan Controls 2
Vent Type Ducted
Overall Depth 17-1/2"
Overall Height 6"
Overall Width 30"
Duct Size 10"
Control Type Rocker
Cooktop Lights Yes
CFM 160 CFM
Volts/Hertz/Amps 120V/60Hz/15A
Voltage 120V
Features • Vertically or Horizontally, 160 CFM, 6.5 Sones, 2.0 Amps, 2795 RPM, Duct Size: 3-1/4" x 10"
Max. Wattage Per Bulb 75 W
Number of Bulbs 1