Broan BQT242AA "QT20000" Under Cabinet Range Hood
| Item: | BQT242AA |
| Finish: | Almond |
| Select Finish: |
Price: $171.88 (Pricing is for Almond)
Details and Dimensions
| Hood Material | Stainless Steel |
| Exhaust Fan Controls | Variable Speed |
| Vent Type | Ducted |
| Overall Depth | 17-1/2" |
| Overall Height | 6" |
| Overall Width | 42" |
| Duct Type | Round |
| Duct Size | 7" |
| Control Type | Rotary Dial |
| Sones | 4.5 |
| Cooktop Lights | Yes |
| CFM | 220 CFM |
| Volts/Hertz/Amps | 120V/60Hz/15A |
| Voltage | 120V |
| Bulb Type | A-15 |
| Features | • Under Cabinet Installation |
| Max. Wattage Per Bulb | 40 W |
| Number of Bulbs | 2 |
| Total Fixture Wattage | 80 W |
| Product Specifications |
| Parts Breakdown |
| Warranty |